Skip to Content
MilliporeSigma

F0415

DMEM - low glucose

With sodium bicarbonate and sodium pyruvate, without ʟ-glutamine, liquid, sterile-filtered, suitable for cell culture

Synonym(s):

DME, Dulbecco′s Modified Eagle′s Medium - high glucose

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
12352207
NACRES:
NA.71
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

Dulbecco′s Modified Eagle′s Medium - low glucose, With 1000 mg/L glucose, and sodium bicarbonate, without L-glutamine, liquid, sterile-filtered, suitable for cell culture

Quality Segment

sterility

sterile-filtered

form

liquid

technique(s)

cell culture | mammalian: suitable

impurities

endotoxin, tested

components

L-glutamine: no
NaHCO3: yes
HEPES: no
glucose: low
phenol red: yes
sodium pyruvate: yes

shipped in

ambient

storage temp.

2-8°C

General description

This modification has been shown to improve the stability of the medium.

Preparation Note

Supplement with 0.584 g/L glutamine.


Still not finding the right product?


Storage Class

12 - Non Combustible Liquids

wgk

WGK 1

flash_point_f

Not applicable

flash_point_c

Not applicable



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library