Skip to Content
MilliporeSigma

Skip To

F0277

Nalgene® baffled shake flask

flask capacity 500 mL, Straight neck

Synonym(s):

cell flask, cell flasks, conical flasks, Nalgene 4110-0500, plastic flask

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

NACRES:
NB.22
UNSPSC Code:
41122104
Binding type:
non-treated surface
Material:
straight neck transparent polycarbonate flask, transparent polycarbonate
Sterility:
non-sterile
Packaging:
case of 4
Feature:
graduations 50 mL (Marked every 25mL at 400 - 500mL range), without cap
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

straight neck transparent polycarbonate flask, transparent polycarbonate

description

Autoclavable

sterility

non-sterile

feature

graduations 50 mL (Marked every 25mL at 400 - 500mL range), without cap

packaging

case of 4

manufacturer/tradename

Nalgene® 4110-0500

flask capacity

500 mL

flask working volume

500 mL

neck diam.

32.8 mm

binding type

non-treated surface

General description

These reusable flasks provide an alternative to fragile glass flasks with no apparent difference in growth curves of E. coli or S. cerevisiae. Baffles improve mixing and aeration.

Features and Benefits

  • Nalgene® baffled reusable conical flasks are ideal for providing the optimum conditions for effective cell culture, fermentation, and genetic engineering procedures.
  • Manufactured using transparent polycarbonate for excellent sample visibility and mechanical strength.
  • Graduated - for determining accurate fluid levels.
  • Autoclavable - Able to withstand temperatures up to +121°C.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
F0152F0402F0527
description

flask capacity 500 mL, Straight neck

description

flask capacity 250 mL, Beaded neck

description

flask capacity 1,000 mL, Straight neck

description

capacity 2,000 mL, Beaded neck

binding type

non-treated surface

binding type

non-treated surface

binding type

non-treated surface

binding type

non-treated surface

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

manufacturer/tradename

Nalgene® 4110-0500

manufacturer/tradename

Nalgene® 4110-0250

manufacturer/tradename

Nalgene® 4110-1000

manufacturer/tradename

Nalgene® 4110-2000

material

straight neck transparent polycarbonate flask

material

beaded neck transparent polycarbonate flask

material

straight neck transparent polycarbonate flask

material

beaded neck translucent polycarbonate flask, transparent polycarbonate

feature

graduations 50 mL (Marked every 25mL at 400 - 500mL range), without cap

feature

cap: no, graduations 25 mL, without cap

feature

without cap

feature

graduations 200 mL, without cap

flask capacity

500 mL

flask capacity

250 mL

flask capacity

1,000 mL

flask capacity

-


Still not finding the right product?

Explore all of our products under Nalgene® baffled shake flask




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library