Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EPM1324-9906

Slide-Out Platform for Eppendorf® New Brunswick I26/I26R Incubator Shaker

for 250 mL Erlenmeyer flasks, dedicated, non-Interchangeable, aluminum

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.73

material

aluminum

feature

dedicated
for 250 mL Erlenmeyer flasks
non-Interchangeable

manufacturer/tradename

Eppendorf® M1324-9906 (NA)

size

76 cm × 46 cm

capacity

(40 x 250 mL Erlenmeyer flasks)

Looking for similar products? Visit Product Comparison Guide

General description

Slide-Out platform for Eppendorf New Brunswick I26 and I26 R incubated shaker.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
New Brunswick is a trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service