Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EPAG-1

Platform for Eppendorf® New Brunswick Innova® 2300/43/43R, Excella® E10/E25/E25R Shakers

for 1 L Erlenmeyer flasks, dedicated, aluminum

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103816
NACRES:
NB.73

material

aluminum

feature

dedicated
for 1 L Erlenmeyer flasks

manufacturer/tradename

Eppendorf® AG-1 (Global)

size

76 cm × 46 cm

capacity

(15 x 1 L Erlenmeyer flasks)

Looking for similar products? Visit Product Comparison Guide

General description

Platforms designed for use with Eppendorf New Brunswick Innova 2300/43/43R, Excella E10/E25/E25R shakers.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Excella is a registered trademark of Eppendorf, Inc. 
Innova is a registered trademark of Eppendorf, Inc. 
New Brunswick is a trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service