Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EPACE-2000S

Platform Clamps, for Eppendorf® Shakers

for Eppendorf® New Brunswick Innova, I-Series and Excella shakers, for 2 L Erlenmeyer flasks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103816
NACRES:
NB.73

feature

for 2 L Erlenmeyer flasks
for Eppendorf® New Brunswick Innova, I-Series and Excella shakers

manufacturer/tradename

Eppendorf® ACE-2000S (Global)

W × H

152 mm × 71 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Flask clamps are of a single piece stainless-steel construction (not spot welded or riveted) for added strength and safety. Clamps 2 L and above come with an extra girdle for added security when agitating flasks at high speeds. Flask clamps come complete with required screws, and are fitted with coiled wire springs for added stability at elevated speeds.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service