Skip to Content
MilliporeSigma
All Photos(1)

Documents

EP6001012410

Eppendorf® Upright Freezer Rack

Holds 12 x boxes (4 in.), (4 x 3) configuration, stainless steel, drawer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122806

material

stainless steel

feature

(4 x 3) configuration
Holds 12 x boxes (4 in.)
drawer
max. box number per rack: 12 (4 x 3)
max. box size [mm]: 136 x 136

manufacturer/tradename

Eppendorf® 6001012410 (Global)

technique(s)

cryopreservation: suitable

D × W × H

569 mm (22.4 in.) × 145 mm (5.7 in.) × 216 mm (8.5 in.)

Looking for similar products? Visit Product Comparison Guide

General description

for ULT freezer: Innova U360 (max. 9 racks), Innova U535 (max. 12 racks), Innova U725 and U725-G (max. 18 racks), CryoCube F740 series (3-compartment version; max. 18 racks)for ULT freezer: Innova U360 (max. 108 boxes), Innova U535 (max. 144 boxes), Innova U725 and 725-G (max. 216 boxes), CryoCube F740 series (3-compartment version; max. 216 boxes)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service