Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP6001011910

Eppendorf® Upright Freezer Rack

Holds 24 x boxes (2.5 in.), (4 x 6) configuration, stainless steel, side access

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122806

material

stainless steel

feature

(4 x 6) configuration
Holds 24 x boxes (2.5 in.)
max. box number per rack: 24 (4 x 6)
max. box size [mm]: 136 x 136
side access

manufacturer/tradename

Eppendorf® 6001011910 (Global)

technique(s)

cryopreservation: suitable

D × W × H

569 mm (22.4 in.) × 139 mm (5.5 in.) × 394 mm (15.5 in.)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

for ULT freezer: Innova U360 (max. 9 racks), Innova U535 (max. 12 racks), Innova U725 and U725-G (max. 18 racks), CryoCube F740 series (3-compartment version; max. 18 racks)for ULT freezer: Innova U360 (max. 216 boxes), Innova U535 (max. 288 boxes), Innova U725 and U725-G (max. 432 boxes), CryoCube F740 series (3-compartment version; max. 432 boxes)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service