Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP5910770006

Eppendorf® wide-neck bottle

bottle capacity 1000 mL, flat bottom, for rotor S-4xUniversal, set of 2 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103900
NACRES:
NB.43

material

flat bottom

feature

for rotor S-4xUniversal

packaging

case of 2 ea
set of 2 ea

manufacturer/tradename

Eppendorf® 5910770006

bottle capacity

1000 mL

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Polypropylene (PP) round bottle with flat bottom
  • Wide neck for easy filling and dispensing of liquid without spillage
  • Autoclavable for minimum of 50 autoclave cycles at 125 °C
  • Compatible with centrifuge 5910 R with Rotor S-4xUniversal
  • Maximum RCF: 4,415 x g

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service