Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP4861000015

Eppendorf® Xplorer® Single-Channel Pipettor

volume 0.5-10 μL, multifunction rocker switch, medium gray, for use with for pipette tips 20 mL

Synonym(s):

Eppendorf Xplorer pipette

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

AC/DC input

100 - 240 V AC, 50 - 60 Hz, universal plug set

feature

adjustable
electronic
multifunction rocker switch

packaging

case of 1 ea

manufacturer/tradename

Eppendorf® 4861000015

volume

0.5-10 μL

color

medium gray

compatibility

for use with for pipette tips 20 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Multi-functional rocker with up is up and down is down functionality
  • Selection dial for quick and easy selection of functions
  • Self-explanatory color display without submenus and with ergonomic angle for optimal readability in every position
  • Spring-loaded tip cone for all pipettes up to 1,000 μL for minimal tip attachment forces helps to reduce stress
  • Powerful rechargeable battery for up to 8 hours work without the need for recharging
  • Separate power socket: Work can continue while charging
  • Adjustment to external conditions (e.g. geographic height, liquids with high density)
  • Lower part of pipette can be autoclaved to ensure decontamination
  • Spring-loaded tip cone (not for 1,200?μL multi-channel)
  • Xplorer plus only: Individual programming, fixed volume settings, password protection, on/off switch, additional applications, display of service intervals

Features and Benefits

  • Ensuring results you can rely on: Accuracy and precision consistently within limits of ISO 8655
  • You always have the choice to work with other manu- facturer’s tips: Calibrated for use with epT.I.P.S.® (384) pipette tips but featuring a universal cone system
  • Misaligned pipette tips or tips falling off, or not being ejected properly are a thing of the past: Spring-loaded tip cones1 enable effortless tip attachment and SOFT eject2 technology reduces tip ejection forces by up to 50%
  • Making your lab work safer and helping to keep your samples free from contamination: Our multi-channel pipettes are easy and fast to dismantle and always autoclavable3
  • Built to last and serve you for a long time in the lab: Premium materials and UV resistance are staples of our pipette development
  • Supporting healthy working conditions in the lab: Low weight, an ideal hand balance and low operation forces in line with the Eppendorf PhysioCare Concept

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Xplorer is a registered trademark of Eppendorf AG

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service