EP0030122208
Eppendorf® LoBind microcentrifuge tubes
DNA/RNA LoBind, PCR clean, 15 mL, pkg of 200 tubes (4 bags of 50 tubes)
Synonym(s):
eppendorf tubes, microcentrifuge tubes, microfuge tubes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121703
NACRES:
NB.22
Recommended Products
sterility
non-sterile
feature
PCR clean
DNA/RNA LoBind
packaging
pkg of 200 tubes (4 bags of 50 tubes)
manufacturer/tradename
Eppendorf® 0030122208
measuring range
15 mL
technique(s)
PCR: suitable
Looking for similar products? Visit Product Comparison Guide
General description
- Eppendorf® LoBind microcentrifuge tubes are made of high-quality chemically resistant polypropylene (PP).
- Ideal for sample preparation and long-term storage of nucleic acids in forensic, microarrays, and NGS applications.
- LoBind material ensures minimized sample-to–surface binding for optimal product recovery.
- Free from detectable human DNA, DNase, RNase, and PCR inhibitors.
- Silicone-free tubes to minimize the risk of sample interference.
- Features a lid to prevent evaporation.
- Rated up to 30,000 × g (25,000 × g for 2.0 mL tube) centrifugation speed for molecular biology applications.
Application
- Preparation or storage of DNA and RNA samples
- Forensic trace analysis
- Preparing dilution series in quantitative qPCR
- Sample preparation in next-generation sequencing
- Creation of genomic or oligonucleotide libraries
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service