Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP0030076133

Eppendorf® epT.I.P.S.® Box 2.0, Eppendorf Quality

working volume 0.1-20 μL, L 40 mm, medium gray, pack of 96 ea (1 reusable box x 96 tips)

Synonym(s):

pipette tip

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
NACRES:
NB.02

material

medium gray

sterility

non-sterile

packaging

pack of 96 ea (1 reusable box x 96 tips)

manufacturer/tradename

Eppendorf® 0030076133

L

40 mm

working volume

0.1-20 μL

Looking for similar products? Visit Product Comparison Guide

General description

The new epT.I.P.S. Box 2.0 is the next evolution of the original epT.I.P.S. Box – designed in 2002 – unrivalled in function and quality for 19 years.
All epT.I.P.S. Reload variants, as well as epT.I.P.S. Standard tips manually stacked, fit into the new epT.I.P.S. Boxes 2.0 available in three sizes.
They can be used with
> epT.I.P.S.® Reloads Eppendorf Quality and PCR clean
> epT.I.P.S.® Reloads Biopur
> ep Dualfilter T.I.P.S. Reloads PCR clean/Sterile
> ep Dualfilter T.I.P.S. SealMax Reloads Biopur
Each of the three epT.I.P.S.® Box 2.0 sizes can be autoclaved up to 100 times – either filled with tips or empty. The boxes are designed for epT.I.P.S. pipette tips in volumes from 10 µL up to 5 mL.
Fully enclosed containment on the back – prevents hidden contamination. The classic epT.I.P.S. design has been updated without eliminating traditional features

Application

LIQUID HANDLING

Features and Benefits

Color-coded trays for simple identification of tips and pipette
Tips can be attached to pipette from refill trays
Boxes and trays are autoclavable at 121 °C for subsequent use
epT.I.P.S. Box 2.0 and epT.I.P.S. Set available in Eppendorf Quality

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Eppendorf Quality is a trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service