Skip to Content
MilliporeSigma

E6267

Earle′s Balanced Salts

With sodium bicarbonate, without calcium chloride and magnesium sulfate, liquid, sterile-filtered, suitable for cell culture

Synonym(s):

EBSS

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
12352207
NACRES:
NA.75
MDL number:
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

sterility

sterile-filtered

form

liquid

technique(s)

cell culture | mammalian: suitable

impurities

endotoxin, tested

components

NaHCO3: 2.2 g/L
phenol red: 0.011 g/L
glucose: 1.0 g/L (Dextro)

shipped in

ambient

storage temp.

room temp

General description

Recommended for suspension cultures or whenever cell clumping is a problem.
Earle′s Balanced Salts is a balanced salt solution. It is used as an alternative for conventional simulated body fluids (c-SBF).

Application

Earle′s Balanced Salts has been used:
  • to induce autophagy in mouse embryonic fibroblasts
  • in the preparation of melanotroph isolation medium
  • in the preparation of DNAse stock solution

Biochem/physiol Actions

Balanced Salt solution participates in providing cells with water, bulk inorganic ions, and nutrients like carbohydrates essential for normal cell metabolism. It acts as an irrigating, transporting, and diluting fluid to maintain cellular osmotic balance. Balance salt solution helps in maintaining the medium within the physiological pH range (7.2 to 7.6).


Still not finding the right product?

Explore all of our products under Earle′s Balanced Salts


Storage Class

12 - Non Combustible Liquids

wgk

WGK 1

flash_point_f

Not applicable

flash_point_c

Not applicable



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library