Skip to Content
MilliporeSigma

DWP962000W8-EP

Eppendorf® Deepwell Plate 96/2000μL

PCR Clean, volume 2000 μL, white border with clear wells, pkg of 80 plates (10 bags x 8 plates)

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41122107
Material:
colorless wells, polypropylene , round bottom wells
Size:
96 wells
Sterility:
non-sterile
Feature:
PCR Clean, white border with clear wells
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

colorless wells, polypropylene , round bottom wells

sterility

non-sterile

feature

PCR Clean, white border with clear wells

packaging

pkg of 80 plates (10 bags x 8 plates)

manufacturer/tradename

Eppendorf® 951033600

availability

available only in North America

technique(s)

PCR: suitable

size

96 wells

volume

2000 μL

working volume

2 mL

General description

Eppendorf® Deepwell Plates 96 and 384 are high-performance plates for all manual and automated applications – from sample storage at -86 ºC to DNA denaturation at 100 ºC. Manufactured from pure polypropylene (PP), these plates offer innovative features: More dependability. More efficiency. More stability. The plates are available with a white, yellow, green, or blue border. For easy identification of wells, a high-contrast alphanumeric label is laser-engraved in the border. This OptiTrack® matrix allows you to find your sample up to 30 % more quickly while reducing pipetting errors. With all of these sophisticated features, these plates set new standards in your laboratory.

Features and Benefits

  • OptiTrack® matrix: up to 30 % faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling
  • RecoverMax® well design: Optimized well geometry for maximum sample recovery and excellent mixing properties
  • Minimal remaining volume and high uniformity from well to well
  • Raised well rims and smooth surface for reliable closing, even with heat sealing
  • Easy and reliable stacking
  • g-Safe®: exceptional centrifugation stability up to 6,000 × g for faster protocols and improved sample quality
  • High-quality polypropylene guarantees high resistance to chemicals, mechanical stress and temperature extremes
  • Manufactured without slip agents, plasticizers, and biocides – Materials which could have a negative effect on bioassays
  • Autoclavable (121?°C, 20?min)
  • Available with barcode. Additional details available at: www.eppendorf.com/barcode

Legal Information

Eppendorf is a registered trademark of Eppendorf SE
OptiTrack is a registered trademark of Eppendorf SE
RecoverMax is a registered trademark of Eppendorf SE
g-Safe is a registered trademark of Eppendorf SE


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library