Skip to Content
MilliporeSigma

CLS8672

Corning® cryogenic vials, internal thread

capacity 2.0 mL, 1D barcodes

Synonym(s):

cryovials

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.13
UNSPSC Code:
41121704
Capacity:
2.0 mL
Material:
natural polypropylene tube, orange polyethylene cap, round bottom , silicone washer
Sterility:
sterile; γ-irradiated (certified nonpyrogenic), sterile
Packaging:
pack of 50 ea, case of 500 ea
Feature:
self-standing
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

natural polypropylene tube, orange polyethylene cap, round bottom , silicone washer

sterility

sterile; γ-irradiated (certified nonpyrogenic), sterile

feature

self-standing

packaging

pack of 50 ea, case of 500 ea

manufacturer/tradename

Corning 8672

technique(s)

cryopreservation: suitable

capacity

2.0 mL

size

48.7 mm × 10.5 mm

color

natural

suitability

suitable for (cryogenic vial)

Features and Benefits

  • These vials are manufactured from polypropylene to withstand temperatures to -196 °C
  • Vials have a silicone washer or O-ring for a secure seal
  • Color-coded with inserts
  • All self-standing vials have a special base design allowing them to be locked into the cryogenic rack and tray, for single-handed manipulation
  • Include easy-to-read black graduations for precise volume measurement
  • Large marking spots to identify the sample and experimental parameters
  • Free of any detectable RNase/DNase
  • Sterilized by gamma radiation

Legal Information

Corning is a registered trademark of Corning, Inc.


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library