Skip to Content
MilliporeSigma

CLS8162

Corning® Costar® Spin-X® centrifuge tube filters

cellulose acetate membrane, pore size 0.45 μm, sterile

Synonym(s):

centrifuge columns, centrifuge tube filters, desalting columns, tube filters

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41104916
NACRES:
NB.11
eCl@ss:
32119210
Material:
cellulose acetate membrane, natural polypropylene cap, polypropylene housing, polypropylene tube
Pore size:
0.45 μm
Working volume:
500 μL
Sterility:
sterile
Packaging:
case of 96 units
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

cellulose acetate membrane, natural polypropylene cap, polypropylene housing, polypropylene tube

description

centrifuge style filter

sterility

sterile

feature

RCF 16,000 × g, RNase and DNase free

packaging

case of 96 units

manufacturer/tradename

Corning 8162

tube size

2.0 mL

working volume

500 μL

pore size

0.45 μm

General description

These Costar Spin-X centrifuge tube filters have a 0.22μm pore CA membrane-containing filter unit within a 500μL capacity polypropylene microcentrifuge tube.

  • Cellulose acetate (CA) membranes provide fast flow rates and low protein binding
  • Ideal for removing bacteria, particles, or cells from liquids, HPLC sample preparation and DNA removal from agarose or acrylamide gels.
  • Sterile and certified nonpyrogenic and DNase-/RNase-free.
  • Maximum Relative Centrifugal Force is 16,000x g.
These Costar® Spin-X® polypropylene microcentrifuge tube filters are available with Cellulose Acetate or Nylon membranes and 0.22 or 0.45 μm membrane pore sizes. The filter unit capacity is 500 μL.

  • Cellulose acetate (CA) membranes provide fast flow rates and low protein binding
  • Nylon (NY) membranes are naturally hydrophilic, surfactant-free and offer the lowest extractables
  • Both CA and NY filter by centrifugation for removing bacteria, particles, or cells from liquids, HPLC sample preparation and DNA removal from agarose or acrylamide gels
  • Use in any standard fixed-angle microcentrifuge rotor at RCF up to 16,000 × g
  • Sterile and certified nonpyrogenic and DNase-/RNase-free

Application

Ideal for removing bacteria, particles, or cells from liquids, HPLC sample preparation and DNA removal from agarose or acrylamide gels.

Legal Information

Corning is a registered trademark of Corning, Inc.
Costar is a registered trademark of Corning, Inc.
SPIN-X is a registered trademark of Corning, Inc.


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library