Skip to Content
MilliporeSigma

CLS6790

Corning® LSE Benchtop Shaking Incubator with Platform

AC/DC input 120 V AC

Synonym(s):

magnetic stirrer, magnetic stirrers, stirrers

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41104405
Parameter:
20-300 rpm shaking frequency, 4-65 °C temp. range (Temperature Increments: 0.1 deg. C)
Feature:
fits flask  4 x 1L
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


AC/DC input

120 V, US/Japan plug (AC)

feature

fits flask  4 x 1L

parameter

20-300 rpm shaking frequency, 4-65 °C temp. range (Temperature Increments: 0.1 deg. C)

external W × D × H

37 cm × 53 cm × 40 cm

platform size

30 cm × 30 cm

General description

Truly a benchtop style, the lid on the Corning benchtop shaking incubator has a low pivot point which provides a space-saving size sure to fit on the lab bench and under shelves. Each unit includes a software package, which provides the option of saving data to an external computer or monitoring rpm and temperature throughout runs. The maximum capacity is 4 x 1L flasks.

Features and Benefits

  • Outstanding temperature uniformity


  • Large viewing area for undisturbed monitoring of samples


  • Broad temperature range


  • Multiple shelving options


  • Precision control shaking mechanism

Legal Information

Corning is a registered trademark of Corning, Inc.
LSE is a trademark of Corning, Inc.


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library