Skip to Content
MilliporeSigma

CLS6750

Corning® LSE 49 Liter Shaking Incubator

AC/DC input 120 V AC

Synonym(s):

equipment replacement accessory

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41103811
Parameter:
20-300 rpm shaking frequency, 5-80 °C (Temperature Increments: 0.1 deg. C)
Feature:
fits flask 4 x 1L, 5 x 500 mL, 9 x 250 mL, 16 x 125
Material:
cold-rolled stainless steel housing, stainless steel interior (mirrored)
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

cold-rolled stainless steel housing, stainless steel interior (mirrored)

feature

fits flask 4 x 1L, 5 x 500 mL, 9 x 250 mL, 16 x 125

parameter

20-300 rpm shaking frequency, 5-80 °C (Temperature Increments: 0.1 deg. C)

chamber W × D × H

34.3 cm × 37.5 cm × 38.1 cm

external W × D × H

42.5 cm × 55 cm × 58 cm

size

49 L

General description

This cabinet-style incubator has a compact footprint and can also be stacked to maximize space efficiency. The built in orbital shaker accepts a large assortment of platforms and clamps that can accommodate flasks, Petri dishes, and test tube racks. The maximum capacity is 4 x 1L flasks.

Features and Benefits

  • Outstanding temperature uniformity


  • Large viewing area for undisturbed monitoring of samples


  • Broad temperature range


  • Multiple shelving options


  • Precision control shaking mechanism

Legal Information

Corning is a registered trademark of Corning, Inc.
LSE is a trademark of Corning, Inc.


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library