Skip to Content
MilliporeSigma
All Photos(1)

Documents

CLS6547

Corning® Thermowell PCR 8 well strip tubes with caps

1 × 8 PCR tube strips, 0.2 mL, assorted colors

Synonym(s):

0.2 mL PCR tubes, 1 x 8 strip tubes, 8 well strip tubes, PCR tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103037
NACRES:
NB.15

material

assorted colors tube
conical bottom tube
conical polypropylene tube
polypropylene cap

sterility

non-sterile

feature

RNase and DNase free

packaging

case of 300
pack of 60

manufacturer/tradename

Corning 6547

technique(s)

PCR: suitable

capacity

0.2 mL

tube O.D.

 0.211 in.

fitting

cap (push fit)

suitability

suitable for (PCR applications)

Looking for similar products? Visit Product Comparison Guide

General description

  • Tube strips consist of eight 0.2 mL tubes connected together
  • Cap strips are packaged with tube strips for convenience
  • Made of thin wall polypropylene and designed for precise fit in heat blocks to optimize heat transfer
  • Certified DNase- and RNase-free
  • Autoclavable at 121°C

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service