Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS6511

Corning® Thermowell PCR 96 well plates

96 well plate, Thermowell PCR M plate, polycarbonate, conical bottom, clear, non-sterile, 25/cs

Synonym(s):

96 multiwell plate, 96 well PCR plate, 96 well microplate, 96 well microtiter plate, 96 well plate, PCR plate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41106300
NACRES:
NB.14

material

clear plate
clear polycarbonate plate
conical bottom clear wells

sterility

non-sterile

feature

lid: no
plate format: 96 well Model M

packaging

pack of 1
case of 25

manufacturer/tradename

Corning 6511

technique(s)

PCR: suitable

size

96 wells

well volume

200 μL

color

clear

suitability

suitable for (PCR applications)

application(s)

agriculture
agriculture

Looking for similar products? Visit Product Comparison Guide

General description

  • Thermowell 96 well polycarbonate PCR microplates fit the most commonly used thermal cyclers
  • For oil-free operation, plates must be used with sealing tape or a sealing mat and used in conjunction with thermal cyclers that have heated lids
The Corning Thermowell PCR 96 well microplates are designed for use in most thermal cyclers and offer a rigidity that makes them ideal for high-throughput (HT) automation. Each 96 well plate is 100% integrity-tested to ensure quality and reliability, and each lot is tested and certified to be RNase and DNase free. These 96 well plates also offer an extremely uniform wall thickness which enables heat to transfer quickly and consistently from well to well.

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service