Skip to Content
MilliporeSigma
All Photos(1)

Documents

CLS5640P500

Corning® reusable volumetric flask, Class A

polymethylpentene, size 500 mL, with 19/26 tapered PP stopper

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

long
polymethylpentene

sterility

non-sterile

feature

class A
closure type polypropylene stopper

packaging

case of 4

manufacturer/tradename

Corning 5640P-500

H × O.D.

260 mm × 104 mm

size

500 mL

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Corning® reusable translucent 500 mL volumetric flask includes tapered polypropylene stopper.
  • The stopper provides a firm seal to avoid the possibility of external contamination.
  • The product is manufactured to Class A tolerances as defined by ISO 1042.
  • Supplied with an imprinted lot number and certificate.
  • Flasks may be autoclaved to 121ºC without affecting the graduation tolerance.
  • Recommended routine cleaning up to 60ºC will preserve graduation markings.

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service