Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS4990P1L

Corning® narrow mouth Erlenmeyer flask, reusable

capacity 1 L, polymethylpentene, with GL-52 PP screw cap

Synonym(s):

conical flasks, laboratory flasks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

narrow-mouth
polymethylpentene
screw top cap

sterility

non-sterile

feature

graduated 10 mL (intervals)

packaging

pack of 4 ea

manufacturer/tradename

Corning 4990P-1L

capacity

1 L

Looking for similar products? Visit Product Comparison Guide

General description

Translucent polypropylene flasks are manufactured with blue graduations for reference. The flasks have a screw neck and are supplied with a polypropylene cap.

Other Notes

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service