Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS4365

Corning® styrofoam rack for 50 mL centrifuge tubes

Synonym(s):

50 mL centrifuge tube racks, centrifuge tube racks, styrofoam tube racks, tube racks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122804
NACRES:
NB.11

material

polystyrene

sterility

non-sterile

feature

Holds 25 x 50 mL tubes

packaging

case of 20
pack of 20

manufacturer/tradename

Corning 4365

capacity

25 tubes

color

white

General description

These polystyrene foam racks are designed to hold 25 Corning® 50 mL conical bottom plastic centrifuge tubes.

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

  1. Which document(s) contains shelf-life or expiration date information for a given product?

    If available for a given product, the recommended re-test date or the expiration date can be found on the Certificate of Analysis.

  2. How do I get lot-specific information or a Certificate of Analysis?

    The lot specific COA document can be found by entering the lot number above under the "Documents" section.

  3. How do I find price and availability?

    There are several ways to find pricing and availability for our products. Once you log onto our website, you will find the price and availability displayed on the product detail page. You can contact any of our Customer Sales and Service offices to receive a quote.  USA customers:  1-800-325-3010 or view local office numbers.

  4. What is the Department of Transportation shipping information for this product?

    Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product. 

  5. What are the dimensions for product CLS4365 (Corning® styrofoam rack for 50 mL centrifuge tubes)?

    The dimensions for product CLS4365 (Corning® styrofoam rack for 50 mL centrifuge tubes) are:width of rack - 6.71 in.height of rack - 1.39 in.length of rack - 7.95 in.tolerances +/- 0.05 in.diameter of opening 1.190 in. or 30.23 mminternal ribs diameter 1.070 in. or 27.18 mm

  6. My question is not addressed here, how can I contact Technical Service for assistance?

    Ask a Scientist here.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service