Skip to Content
MilliporeSigma
All Photos(1)

Documents

CLS431472

Corning® 50 mL centrifuge tubes

50 mL centrifuge tubes, polypropylene, conical tube w/ no cap, bulk packed, sterile, natural, 500/cs

Synonym(s):

50 ml centrifuge tubes, centrifuge tubes, polypropylene centrifuge tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

material

conical bottom tube
polypropylene

sterility

sterile

feature

RCF 12000 × g
disposable
graduations 5 ‑ 50 mL graduation interval: 2.5 mL
self-standing: no

packaging

pack of 25
case of 500

manufacturer/tradename

Corning 431472

parameter

12000 × g max. RCF

O.D. × L

29.1 mm × 114.4 mm

capacity

50 mL

color

clear
natural

Looking for similar products? Visit Product Comparison Guide

General description

Corning® disposable 50 mL centrifuge tubes are available as either clear polyethylene terephthalate (PET) tubes with a traditional plug seal cap or polypropylene tubes with either plug seal caps or the new CentriStar caps.

The CentriStar cap has a easy-on/easy-off top and offers advanced ergonomics with its wider knurls and roll-over edge design. All tubes come in a variety of packaging options.

  • Sterile, certified nonpyrogenic and DNase-/RNase-free
  • Black printed graduations and a large white marking spot

Legal Information

CentriStar is a trademark of Corning, Inc.
Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service