Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS431412

Corning® glass fiber membrane filter discs

for the 500 mL funnel, diam. 63 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

product name

Corning® square glass fiber prefilter, for the 500 mL funnel, diam. 63 mm

material

glass fiber membrane

sterility

non-sterile

packaging

pkg of 100 ea

manufacturer/tradename

Corning 431412

diam.

63 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service