Skip to Content
MilliporeSigma

CLS4075

Corning® Lambda® plus single channel pipettor

volume 100-1000 μL

Synonym(s):

single-channel pipettor

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.01
UNSPSC Code:
41121500
Volume:
1000 μL
Feature:
autoclavable, single-channel
Manufacturer/tradename:
Corning 4075
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


feature

autoclavable, single-channel

manufacturer/tradename

Corning 4075

volume measuring range

100-1000 μL

volume

1000 μL

application(s)

PFAS testing

General description

  • Corning® Lambda® plus single channel pipettor, 100-1000 μL is Fully autoclavable and UV resistant.
  • Designed for universal fit with all pipet tips of common brands.
  • Adjustable tip ejector.
  • Thumbwheel or the plunger button to set volume.
  • Smooth plunger movement and extremely low pipetting forces.
  • Accuracy (%) ±3.0 to ±1.0 and Precision (%) <1.5 to <0.6.
  • 3-year warranty and Factory calibrated to strict ISO 8655 standards.
  • Inclusive of key for easy in-house calibration.

Legal Information

Corning is a registered trademark of Corning, Inc.
Lambda is a registered trademark of Corning, Inc.


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library