Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS3781

Corning® microcarriers

low concentration Synthemax® II, weight 10 g

Synonym(s):

cell culture flasks, tissue culture flasks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.13

material

polystyrene

sterility

sterile

feature

low concentration Synthemax® II

manufacturer/tradename

Corning 3781

bead size

125-212 μm

weight

10 g

density

1.026 g/cm3

Looking for similar products? Visit Product Comparison Guide

General description

Corning Microcarriers are designed to simplify your scale-up processes. The microcarriers are sterile, ready to use, and available in closed systems packaging to be used directly with bioreactors.

Features:

  • USP Class VI polystyrene material provides a consistent platform
  • Level (SAL) of 10-6
  • Certified nonpyrogenic
These microcarriers are Synthemax II surface treated to enhance cell attachment, maximizing cell yield and viability. Optimized for MSC applications.

Legal Information

Corning is a registered trademark of Corning, Inc.
Synthemax is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service