Skip to Content
MilliporeSigma
All Photos(1)

Documents

CLS3121150

Pyrex® small top desiccators with 24/29 standard taper stopcock

2.4L small top desiccators w/ 24/29 Standard Taper Stopcock, 1/cs

Synonym(s):

desiccators, glass desiccators, vacuum desiccators

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104510
NACRES:
NB.43

material

borosilicate glass (borosilicate glass code 7740)

feature

reusable

packaging

case of 1
pack of 1

manufacturer/tradename

Corning 3121-150

H

239 mm

capacity

2.4 L

chamber D

81 mm

flange I.D.

172 mm

plate diam.

140 mm , plate not included

Looking for similar products? Visit Product Comparison Guide

General description

This 2.4L PYREX desiccators has a rugged 24/29 Standard Taper external sleeves with tooled hose connections that serve as the stopcock. It is designed so that its manipulation is not affected by the vacuum. To introduce vacuum into the desiccator, loosen the stopcock to disengage the PTFE plug from contact with the glass. A half turn from this position closes the desiccator. This design eliminates the need for grease. The tubulation O.D. is approximately 10mm. Approximate bowl volume capacity is 2,400mL. Warning: Do not heat or subject to pressure. Rated 1- atmosphere vacuum.

Note: This is the suggested replacement for CLS3118160

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service