Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS1000P1L

Corning® reusable low form beaker

size 1 L

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

feature

graduations (100 mL)

manufacturer/tradename

Corning 1000P-1L

H × O.D.

148 mm × 106 mm

size

1 L

Looking for similar products? Visit Product Comparison Guide

General description

The polypropylene reusable Griffin-style beakers are transluscent and printed with blue graduations.

The perfluoroalkoxy-copolymer Griffin-style beakers are transluscent with a raised graduation scale. They feature high temperature and chemical resistance.

Other Notes

Browse all plastic beakers

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service