Skip to Content
MilliporeSigma

C6731

Greiner culture flasks, suspension culture treated

surface area 25 cm2

Synonym(s):

culture flask, tissue culture flask, tissue culture flasks, Greiner 690195, surface treated flask

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.22
UNSPSC Code:
41122104
Surface area:
25 cm2
Binding type:
(suspension culture treated)
Material:
canted neck , polystyrene flask, screw top white high-density polyethylene cap
Sterility:
sterile
Packaging:
case of 200 (20 bags x 10 flasks)
Feature:
DNase free, RNase free, vented, with cap filtered
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

canted neck , polystyrene flask, screw top white high-density polyethylene cap

description

DNase, RNase free

sterility

sterile

feature

DNase free, RNase free, vented, with cap filtered

packaging

case of 200 (20 bags x 10 flasks)

manufacturer/tradename

Greiner 690195

capacity

50 mL

surface area

25 cm2

working volume

10 mL

binding type

(suspension culture treated)

General description

High-grade polystyrene culture flask, free of detectableDNases, RNases, human DNA, endotoxins and non-cytotoxic. The specific designfacilitates an optimal access of the flask with a cell scraper or pipette. Thestacking rim on the top of the flasks ensures firm standing and easystackability in the incubator. With integrated markings and matte surfaces on both sides of the flask.
Suspension culture treated for maximum cell yield with minimum monolayer adhesion.

Features and Benefits

  • Greiner™ culture flasks, suspension culture treated has hydrophobic surface.
  • Ideal for suspension cultures and hybridoma.
  • Free of human DNA.
  • Non-Pyrogenic and non-cytotoxic.
  • Graduation on the side.
  • TC surface treatment and sterile.

Legal Information



Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library