If this product has an expiration or retest date, it will be shown on the Certificate of Analysis (COA, CofA). If there is no retest or expiration date listed on the product's COA, we do not have suitable stability data to determine a shelf life. For these products, the only date on the COA will be the release date; a retest, expiration, or use-by-date will not be displayed.
For all products, we recommend handling per defined conditions as printed in our product literature and website product descriptions. We recommend that products should be routinely inspected by customers to ensure they perform as expected.
For products without retest or expiration dates, our standard warranty of 1 year from the date of shipment is applicable.
For more information, please refer to the Product Dating Information document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/418/501/product-dating-information-06-25-mk.pdf
Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
polystyrene
parameter
340-800 nm spectral range
technique(s)
UV/Vis spectroscopy: suitable, photometry: suitable
chamber volume
≥3 mL
pathlength
10 mm
detection method
photometric
General description
Note: These cuvettes are incompatible with some organic solvents.
1 of 1
This Item | |||
|---|---|---|---|
| description With stopper | description Without stopper | description Polymethacrylate, without stopper | description Semi-micro without stopper |
| material polystyrene | material polystyrene | material - | material polystyrene |
| detection method photometric | detection method photometric | detection method fluorometric | detection method photometric |
| chamber volume ≥3 mL | chamber volume ≥2.5 mL | chamber volume - | chamber volume ≥1 mL |
| pathlength 10 mm | pathlength 10 mm | pathlength - | pathlength 10 mm |
| technique(s) UV/Vis spectroscopy: suitable | technique(s) UV/Vis spectroscopy: suitable, photometry: suitable | technique(s) photometry: suitable | technique(s) UV/Vis spectroscopy: suitable, photometry: suitable |
| parameter 340-800 nm spectral range | parameter 340-800 nm spectral range | parameter - | parameter 340-800 nm spectral range |
Still not finding the right product?
Explore all of our products under Spectrophotometer cuvettes, polystyrene
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
How can I determine the shelf life / expiration / retest date of this product?
1 answer-
Helpful?
-
-
How is shipping temperature determined? And how is it related to the product storage temperature?
1 answer-
Products may be shipped at a different temperature than the recommended long-term storage temperature. If the product quality is sensitive to short-term exposure to conditions other than the recommended long-term storage, it will be shipped on wet or dry-ice. If the product quality is NOT affected by short-term exposure to conditions other than the recommended long-term storage, it will be shipped at ambient temperature. As shipping routes are configured for minimum transit times, shipping at ambient temperature helps control shipping costs for our customers. For more information, please refer to the Storage and Transport Conditions document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/316/622/storage-transport-conditions-mk.pdf
Helpful?
-

