Skip to Content
MilliporeSigma

C4567

Utility carriers, Nalgene®

L × W × H 15 in. (381 mm) × 14 in. (356 mm) × 10 1/2 in. (267 mm)

Synonym(s):

laboratory storage, plastic storage box, Nalgene 7131-0001, benchtop tube storage, tube holder

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.43
UNSPSC Code:
41121800
Manufacturer/tradename:
Nalgene® 7131-0001
Feature:
Holds up to 6 x 1000 mL bottles
Material:
high-density polyethylene
Packaging:
pack of 1 ea
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

high-density polyethylene

feature

Holds up to 6 x 1000 mL bottles

packaging

pack of 1 ea

manufacturer/tradename

Nalgene® 7131-0001

L × W × H

15 in. (381 mm) × 14 in. (356 mm) × 10 1/2 in. (267 mm)

General description

Resilient. Molded-in center divider and handle. Stackable when empty for compact storage.
With removable foam inserts to protect six bottles. With inserts removed, carrier accommodates Unwire test tube racks, square bottles etc. Sturdy enough to hold six full 1-liter bottles.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries


Still not finding the right product?

Explore all of our products under Utility carriers, Nalgene®




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library