Skip to Content
MilliporeSigma

C-12003

Normal Human Epidermal Keratinocytes (NHEK)

Adult, single donor, 500,000 cryopreserved cells

Synonym(s):

NHEK cells

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NA.81
UNSPSC Code:
41106514
Biological source:
human epidermis
Morphology:
( epidermal)
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


biological source

human epidermis

packaging

pkg of 500,000 cells

morphology

( epidermal)

technique(s)

cell culture | mammalian: suitable

shipped in

dry ice

storage temp.

−196°C

General description

Lot specific orders are not able to be placed through the web. Contact your local sales rep for more details.

Application

Primary Normal Human Epidermal Keratinocytes (NHEK) are isolated from the epidermis of adult skin (different locations) from a single donor and are provided in a cryopreserved format. They are the major cell type in the epidermis, making up about 90% of the cells.Epidermal keratinocytes originate in the stratum basale and move up through the layers of the epidermis. During this movement, they undergo gradual differentiation and morphology changes until they reach the stratum corneum, where they form a layer of nucleus-free, flat, and highly keratinized squamous cells. This layer forms an effective barrier to the entry of infectious agents into the body and minimizes moisture loss.Keratinocytes are also able to produce a variety of cytokines, growth factors, interleukins and complement factors. Therefore keratinocytes are important for wound healing, inflammation, and immune response.Normal Human Dermal Fibroblasts (NHDF) and Normal Human Epidermal Melanocytes (NHEM) cultured in M2 medium from the same donor are available on request.

Biochem/physiol Actions

Skin

Preparation Note

Subculture Routine-Click here for more information.

Analysis Note

Rigid quality control tests are performed for each lot of Normal Human Epidermal Keratinocytes. They are tested for cell morphology, adherence rate, and cell viability. Furthermore, immunohistochemical tests for the cell-type specific marker cytokeratin are carried out for each lot. Growth performance is tested through multiple passages up to 15 population doublings (PD) under culture conditions without antibiotics and antimycotics. In addition, all cells have been tested for the absence of HIV-1, HIV-2, HBV, HCV, HTLV-1, HTLV-2 and microbial contaminants (fungi, bacteria, and mycoplasma).

Other Notes

Recommended Plating Density: 5000 cells per cm2Passage After Thawing: P2Tested Markers: Cytokeratin positiveGuaranteed population doublings: >15
Recommended Primary Cell Culture Media:Link

Disclaimer

Although tested negative for HIV-1, HIV-2, HBV, HCV, HTLV-1 and HTLV-2, the cells – like all products of human origin – should be handled as potentially infectious. No test procedure can completely guarantee the absence of infectious agents.
RESEARCH USE ONLY. This product is regulated in France when intended to be used for scientific purposes, including for import and export activities (Article L 1211-1 paragraph 2 of the Public Health Code). The purchaser (i.e. enduser) is required to obtain an import authorization from the France Ministry of Research referred in the Article L1245-5-1 II. of Public Health Code. By ordering this product, you are confirming that you have obtained the proper import authorization.


Still not finding the right product?


Storage Class

12 - Non Combustible Liquids

wgk

WGK 1

flash_point_f

Not applicable

flash_point_c

Not applicable



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library