Skip to Content
MilliporeSigma

BR782846

BRAND® Insert-Single 13mm for 24-/6-well BRANDplates®

smooth-walled, PC membrane, pore size 3 μm

Synonym(s):

3 µm cell culture inserts, 6-well plate cell inserts, Cell culture inserts, PC membrane insert

Sign In to View Organizational & Contract Pricing.

Select a Size


About This Item

NACRES:
NB.22
UNSPSC Code:
41122107
Material:
PC membrane
Pore size:
3 μm
Sterility:
sterile
Binding type:
non-treated surface
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

material

PC membrane

description

cellGrade(TM) plus

sterility

sterile

packaging

pack of 48 ea

manufacturer/tradename

BRAND 782846

size

6 well

pore size

3 μm

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Innovative cell culture plates and inserts for manual and automatic cell and tissue culture. The BRANDplates® Insert System, developed in conjunction with the Fraunhofer company, offers an innovative expansion to BRAND′s existing cell culture product range. It consists of two different cell culture plates and two designs of cell culture inserts that can be combined in different configurations.PS cellGrade plus surface, sterile, strip of 4 inserts (divisible).BIO-CERT® CELL CULTURE QUALITY: Free of human DNA, RNase, DNase, Pyrogens and non cytotoxic

Legal Information

BIO-CERT is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
BRANDplates is a registered trademark of BRAND GMBH + CO KG
cellGrade is a trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service