Skip to Content
MilliporeSigma
All Photos(2)

Documents

BM991.8603.02

B Medical U401

Ultra Low Temperature Freezer

Synonym(s):

B Medical, Ultra Low Temperature Freezer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103025

AC/DC input

220 V / 240 V, US 3-pin plug

material

stainless steel device (Coated Steel Ext Stainless Steel Int)

feature

CE compliant
CSA approved

packaging

pack of 1 ea

manufacturer/tradename

B Medical Systems

parameter

-40--86 °C temp. range

H × W × D

78.27 in. × 27.52 in. × 40.91 in.

capacity

15.927 ft3

weight

551.16 lb

shipped in

ambient

storage temp.

room temp

Looking for similar products? Visit Product Comparison Guide

General description

  • Premium - Upright, Ultra Low Temperature Freezer
  • 3 ST Shelves
  • 4 Casters with integrated feet
  • 7" touchscreen Display
  • Alarm System w/ Battery Back-Up
  • USB Data Port
  • Door Mounted Control Panel
  • Insulated Inner Doors
  • Proximity Card Access Control
  • Electronic Door Access

Application

Laboratory Refrigeration

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service