Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

BAF187452500

Bel-Art® Switch-Grid® Replacement Grids

for tubes, 20 ‑ 25 mm, (Fuchsia)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122804
NACRES:
NB.35

material

(Fuchsia)
polyoxymethylene

feature

autoclavable
for tubes 20 ‑ 25 mm

manufacturer/tradename

Bel-Art F18745-2500

packaging

pack of 4 ×

Looking for similar products? Visit Product Comparison Guide

General description

1 RACK FRAME, 25 POSSIBLE TUBE SIZE COMBINATIONS
This innovative, split-frame rack holds up to two different size tubes in the same rack and allows users to quickly switch grids to hold other sizes as needed. Each rack frame includes a set of grids in one size. Grid sets in alternate sizes can be purchased as needed.

Features and Benefits

More compact and less expensive than purchasing multiple racks

Colored grid inserts correspond to a specific test tube size ranging from 10mm to 30mm in diameter

Three tier rack holds tubes securely in place

Rubber feet keep racks from sliding on benchtop, provide secure stacking while in storage

Chemical resistant polyoxymethylene plastic rack frame and grids can be cleaned with mild detergent, ethanol or isopropyl alcohol; autoclaved at 121°C (250°F).

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Switch-Grid is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service