Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
NACRES:
NB.17
UNSPSC Code:
41121800
material
polypropylene copolymer bottle (PPCO), round bottle, translucent , polypropylene copolymer
joint
Joints threaded neck (24)
description
Autoclavable
feature
with cap
packaging
pack of 12 ea
manufacturer/tradename
Nalgene® 2006-0004
bottle diam. × H
50 mm × 101 mm
capacity
125 mL
General description
For lab applications requiring excellent chemical resistance and autoclaving, with and without contents, use Nalgene®arrow-mouth PPCO bottles with Closure. These polypropylene copolymer bottles are translucent, providing good clarity for viewing contents. Made only from high-quality, laboratory-grade plastic materials for dependably low leachables and extractables.
Features and Benefits
- Nalgene® narrow-mouth bottles are ideal for long-term storage.
- Made from polypropylene copolymer (PPCO) material for excellent sample clarity.
- Highly chemical resistant to most acids, bases, and alcohols.
- Autoclavable - with and without contents.
- Laboratory-grade plastic materials for dependably low leachables and extractables.
- Liner less caps ensures leak-proof seal for sample protection.
- Light-weight - enables easy lifting and transporting.
- Avoid UV exposure.
- Manufactured from non-toxic materials.
Legal Information
Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Still not finding the right product?
Explore all of our products under Nalgene® narrow mouth PPCO bottle
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| B8282-12EA | 04061826725542 |