Skip to Content
MilliporeSigma

A3515

Adenosine 2′,5′-diphosphate–Agarose

lyophilized powder

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41106500
NACRES:
NA.56
MDL number:
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


form

lyophilized powder

Quality Segment

extent of labeling

1-5 μmol per mL

matrix

cross-linked 4% beaded agarose

matrix activation

cyanogen bromide

matrix attachment

N-6

matrix spacer

8 atoms

storage temp.

−20°C

Application

Adenosine 2′,5′-diphosphate Agarose (2′,5′-ADP agarose) has been used to study NADPH-cytochrome P450 oxidoreductase (CPR), which plays an important role in the insecticide resistance of Anopheles gambiae (a major malaria vector). In particular, Anopheles gambiae CPR (AgCPR) displayed a decreased affinity to adenosine 2′,5′-phosphate when compared to human CPR (hCPR) determined by isothermal titration calorimetry. This may be important for the development of more advanced insecticides that selectively target mosquito CPR.

Physical form

Lyophilized powder stabilized with lactose


Storage Class

11 - Combustible Solids

wgk

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves, type N95 (US)



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library