Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

A11629L2

Supelco

optigel Precast gels

15-20% polyacrylamide, contains bind silane (long plate), with 2 orientation markers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12161902
NACRES:
NB.22

form

solid

Quality Level

shelf life

1 mo.

contains

bind silane (long plate)

feature

with 2 orientation markers

concentration

in 0.375 M Tris-HCl, pH 8.8
15-20% polyacrylamide

gel L × W × thickness

256 mm × 200 mm × 1 mm

plate L × W × thickness

276 mm × 211 mm × 3 mm
276 mm × 217 mm × 3 mm

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

Application

Optigels offer a range of large format pre-cast polyacrylamide gels ideal for use as the second dimension in 2D gel electrophoresis. Optigels are supplied using low fluorescing glass to allow compatibility with both traditional and fluorescent labeling systems, and are available prepared with bind silane if required. Optigels are compatible with several large format electrophoresis units including Cytiva′s Ettan DALTtwelve, Ettan DALTsix and BioRad Protean® Plus. All gels are cast with Laemmli (Tris-HCl) chemistry without SDS, providing flexibility of application. Developed for customers who require ultimate separation performance and reproducibility, our automated casting process provides ultimate gel-to-gel and batch-to-batch reproducibility for a broad range of homogeneous and gradient gels.

Legal Information

Ettan is a trademark of Cytiva
PROTEAN is a registered trademark of Bio-Rad Laboratories, Inc.

Storage Class Code

11 - Combustible Solids

WGK

WGK 2

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service