Skip to Content

90518

Micro particles based on melamine resin, rhodamine B-marked

size: 1 μm

Synonym(s):

Melamine-formaldehyde resin

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
12352116
NACRES:
NA.32
MDL number:
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

form

aqueous suspension

concentration

2.5% (solids)

particle size

1 μm std dev <0.1 μm, coeff var <5%

fluorescence

λex 540 nm; λem 584

Analysis Note

For every lot, exact values of particle size and standard deviation are determined with an accuracy of 0.01 μm using a Coulter Multisizer.


Still not finding the right product?


Storage Class

11 - Combustible Solids

WGK

WGK 3

Flash Point (°F)

Not applicable

Flash Point (°C)

Not applicable

PPE (personal protective equipment)

Eyeshields, Gloves, type N95 (US)



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library