Skip to Content
MilliporeSigma

41110

Micro particles based on polystyrene, superparamagnetic, red fluorescent

size: 10 μm

Synonym(s):

PS-MAGFluoRed

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NA.32
UNSPSC Code:
12352108
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

composition

iron oxide, ≥20%

concentration

1% (solid)

particle size

10 μm std dev ≤0.3 μm, coeff var 2.1%

density

1.3-2.3 g/cm3 (particle specific gravity)

fluorescence

λex 650 nm; λem 678 nm

storage temp.

2-8°C

Other Notes

Particle composition
Polystyrene
Iron oxide
FluoRed fluorescent dye


Still not finding the right product?


Storage Class

10 - Combustible liquids

wgk

WGK 1

flash_point_f

410.0 °F

flash_point_c

210 °C



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library