Skip to Content
MilliporeSigma

252-05N

Human Umbilical Artery Smooth Muscle Cells: HUASMC, neonatal

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NA.81
UNSPSC Code:
41106514
Biological source:
human umbilicus (normal arteries)
Growth mode:
Adherent
Morphology:
smooth muscle
Relevant disease(s):
diabetes; stroke; cardiovascular diseases
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


biological source

human umbilicus (normal arteries)

packaging

pkg of 500,000 cells

manufacturer/tradename

Cell Applications, Inc

growth mode

Adherent

karyotype

2n = 46

morphology

smooth muscle

technique(s)

cell culture | mammalian: suitable

relevant disease(s)

diabetes; stroke; cardiovascular diseases

shipped in

dry ice

storage temp.

−196°C

General description

Lot specific orders are not able to be placed through the web. Contact your local sales rep for more details.

HUASMC has been used to study effects of snake venom on smooth muscle cells (Mora, 2008); secretion mechanism of the (pro)renin receptor (Yoshikawa, 2011) and the role of proteasomes (Martin, 2014) in the development of cardiovascular diseases; and to develop novel material surfaces to inhibit smooth muscle cell proliferation at the same time allowing endothelial cells adhesion and proliferation in order to reduce risk associated with vascular implants (Kanie, 2012). Characterization: positive for smooth muscle cell specific alpha-actin expression.

Application

vascular function, tissue engineering, pharmacology of vascular tissue

Biochem/physiol Actions

Artery

Preparation Note

  • 2nd passage, >500,000 cells in Smooth Muscle Cell Basal Medium containing 10% FBS & 10% DMSO
  • Can be cultured at least 16 doublings

Please refer to the HUASMC Culture Protocol.

Other Notes

Smooth Muscle Cell Basal Medium containing 10% FBS & 10% DMSO


Storage Class

11 - Combustible Solids

WGK

WGK 3

Flash Point (°F)

Not applicable

Flash Point (°C)

Not applicable



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library