Skip to Content

19429

Micro particles based on polystyrene

size: 250 μm

Synonym(s):

Latex beads from PS

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
12352207
NACRES:
NA.25
MDL number:
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

form

aqueous suspension

concentration

10% (solids)

particle size

250 μm std dev <6.5 μm

density

1.05 g/cm3

storage temp.

2-8°C

Analysis Note

For every lot exact values of particle size and standard deviation are determined with an accuracy of 0.01 μm using a Coulter Multisizer.


Still not finding the right product?


Storage Class

10 - Combustible liquids

wgk

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library