Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

Z802689

Hellma® absorption cuvettes, standard cells, Macro

Special Optical Glass, spectral range 320-2500 nm, pathlength 1 mm, chamber volume 350 μL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
SB.32

material

optical glass

description

2 polished windows

manufacturer/tradename

Hellma (100-OS)

parameter

320-2500 nm spectral range

technique(s)

UV/Vis spectroscopy: suitable
photometry: suitable

H × W × D

45 mm × 12.5 mm × 3.5 mm

chamber volume

350 μL

pathlength

1 mm

detection method

photometric

Looking for similar products? Visit Product Comparison Guide

General description

with glass lid

Packaging

Sold as packages containing a single cell (1EA = 1 cell)

Legal Information

Hellma is a registered trademark of Hellma GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service