92976
Peptone special (vegetable)
suitable for microbiology
Synonym(s):
Peptone from vegetable, Neopeptone (vegetable)
About This Item
biological source
plant
Quality Level
form
powder
shelf life
limited shelf life, expiry date on the label
composition
amino-nitrogen, ≥2%
total nitrogen (N), ≥9%
ign. residue
≤22%
loss
≤6% loss on drying
pH
6.6±0.5 (25 °C, 2% in H2O)
solubility
H2O: 2%, clear, light brownish-yellow
application(s)
food and beverages
vitamins, nutraceuticals, and natural products
microbiology
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service