Skip to Content
MilliporeSigma

20797

Hamilton® syringe, 800 series, removable needle

801RN, volume 10 μL, needle size 26s ga (bevel tip), needle L 51 mm (2 in.)

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41122001
NACRES:
NB.03
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

stainless steel needle (point style 2)

needle size

26s ga (bevel tip)

feature

removable needle RN

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 84853

needle L

51 mm (2 in.)

volume

10 μL

Legal Information

Hamilton is a registered trademark of Hamilton Co.


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library