Skip to Content
MilliporeSigma

20739

Hamilton® syringe, 700 series, fixed needle

750N, volume 0.5 mL, needle size 22 ga (bevel tip), needle L 51 mm (2 in.)

Synonym(s):

Hamilton® Syringe 750N 500UL

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

eCl@ss:
32070500
UNSPSC Code:
41122001
NACRES:
NB.03
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

stainless steel needle (point style 2)

needle size

22 ga (bevel tip)

feature

needle type N (cemented needle), point style 2

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 80800

needle L

51 mm (2 in.)

volume

0.5 mL

General description

Hamilton® syringe is available in gas-tight type that minimizes the gas exchange during GC analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed.

Application

It has been used to inject fuel with controlled flow into the heated gas flow produced by ‘‘doped flame′′ system to measure the soot formation of laminar diffusion flames, thereby avoiding damage of Controlled evaporator mixer.

Legal Information

Hamilton is a registered trademark of Hamilton Co.


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library