Skip to Content
MilliporeSigma

20738

Hamilton® syringe, 700 series, fixed needle

725N, volume 250 μL, needle size 22s ga (bevel tip), needle L 51 mm (2 in.)

Synonym(s):

Hamilton® Syringe 725N 250UL

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

eCl@ss:
32070500
UNSPSC Code:
41122001
NACRES:
NB.03
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

stainless steel needle (point style 2)

needle size

22s ga (bevel tip)

feature

needle type N (cemented needle), point style 2

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 80700

needle L

51 mm (2 in.)

volume

250 μL

General description

Hamilton® syringe is available in gas-tight type that minimizes the gas exchange in GC analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed.

Legal Information

Hamilton is a registered trademark of Hamilton Co.


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library