Skip to Content
MilliporeSigma
All Photos(4)

Documents

ZIQEP0D00

Milli-Q

E-POD® Pure Water Remote Dispenser

For use with Milli-Q® IQ & IX 7003/05/10/15, Intelligent pure water dispenser

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104200
NACRES:
JA.13

packaging

pkg of 1 unit

manufacturer/tradename

E-POD®

parameter

2 L/min flow rate
5.5 kg operating weight

H × D × W

27.6 in. × 10.6 in. × 8.3 in.

input

potable tap water

output

type 2 water (> 5 MΩ·cm) (25°C)

conductivity

0.2 μS/cm at 25 °C (water output)

compatibility

for use with Milli-Q® IX 7003
for use with Milli-Q® IX 7005
for use with Milli-Q® IX 7010
for use with Milli-Q® IX 7015
for use with Milli-Q® IQ 7003
for use with Milli-Q® IQ 7005
for use with Milli-Q® IQ 7010
for use with Milli-Q® IQ 7015

Looking for similar products? Visit Product Comparison Guide

General description

Always have rapid and convenient access to pressurized Type 2 pure water. This ergonomic dispenser is compact and intuitive to use, supporting an efficient working environment. Essential system functions remain close at hand on the E-POD® touchscreen interface.

Application

The E-POD® remote dispenser is designed to provide dispensing Type 2 pure water flexibility, with variable flow rates and volumetric dispensing.

Features and Benefits

  • One E-POD® dispenser can be connected to a Milli-Q® IQ 7003/05/10/15 water purification system.
  • Two E-POD® dispensers can be connected to a Milli-Q® IX 7003/05/10/15 water purification system.
  • Provides pressurized pure water, up to 2 L/min.
  • 3 different final filters can be connected to target specific contaminants and remove them right when dispensing pure water.
  • 5” touchscreen with bright, colored LCD display is easy to read and convenient to use, even with gloves on. It is located at eye level and orientable (120°).
  • Navigation in operating and dispensing modes is intuitive, without spending time going through multiples menus to find the information.
  • Graphic icons on the display allow all users to quickly and easily operate the system.
  • Comprehensive information displayed on the screen (water quality, system status, tank level, operating mode, volume dispensed) allows to always dispense the expected water quality.
  • Two modes to dispense pure water:
Variable flow (2 different flows, thanks to the dispensing wheel: low flow and full flow up to 2 L/min).
Volumetric water dispensing automatically delivers a specific water volume, from 20 mL to 100 L (in 1 mL increments).
  • The water dispenser has more than 1,500 positions (up to 30 horizontal notched positions, 360° around, and 54 vertical notched positions). Hence, daily operations are easier because the dispenser is well adapted to the size and shape of all the containers used in the laboratory.
  • Can be installed on a wall-mounted horizontal articulated extension, allowing for maximum bench space.

Legal Information

E-POD is a registered trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

Milli-Q® ultrapure water systems ensure reliable science, with an expanded system offer catering to diverse lab needs and constraints.

Milli-Q® ultrapure water systems ensure reliable science, with an expanded system offer catering to diverse lab needs and constraints.

Milli-Q® ultrapure water systems ensure reliable science, with an expanded system offer catering to diverse lab needs and constraints.

Milli-Q® ultrapure water systems ensure reliable science, with an expanded system offer catering to diverse lab needs and constraints.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service