Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

ZBITANK01

Milli-Q

Storage Tank

100 L underbench polyethylene storage tank, Protects stored pure (Type 2/3) water

Synonym(s):

100 Liter Polyethylene Underbench Storage Tank

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104200
NACRES:
JA.13
Pricing and availability is not currently available.

material

polyethylene reservoir

feature

Store and protect pure water:
Underbench integration

packaging

pkg of 1 unit

parameter

98.5 kg operating weight (217.4 lb)

W × D

42 cm (16.6 in.) × 58 cm (22.9 in.)

capacity

100 L

volume

100 L
100000 mL

compatibility

for use with AFS®
for use with Direct-Q® UV
for use with Direct-Q®
for use with Elix® Advantage
for use with Elix® Essential UV
for use with Elix® Essential
for use with Elix® Reference
for use with Milli-Q® Direct
for use with RiOs Essential
for use with RiOs

Looking for similar products? Visit Product Comparison Guide

General description

This polyethylene (PE) underbench storage tank maintains consistent purity of stored water and provides effective protection against airborne contaminants.
The reservoir stores pure water delivered by Elix® Essential/Essential UV/Advantage/Reference, Milli-Q® Direct, Direct-Q®, Direct-Q® UV, RiOs, RiOs Essential, AFS® D, and AFS® Essential water purification systems.

Application

This PE underbench tank is an optimally integrated storage solution for your pure water.

Features and Benefits

  • Compact, space-saving design.
  • Incorporates the latest technical developments and advanced features for storing water with consistent purity.
  • Polyethylene is selected for its minimum release of extractables.
  • Opaque walls block sunlight to prevent algae development.
  • Smooth inner surface prevents biofilm formation.
  • Cylindrical shape minimizes surface area in contact with water.
  • Conical bottom allows complete draining for cleaning and rinsing.
  • Pure water smoothly fed in at the bottom of the tank prevents the absorption of carbon dioxide.
  • Front valve enables manual dispense of pure water.
  • Distribution valves permit connection to other laboratory equipment.
  • Hermetically sealed lid blocks air from entering the tank.
  • Large top opening allows manual cleaning during sanitization procedure.

Legal Information

AFS is a registered trademark of Merck KGaA, Darmstadt, Germany
DIRECT-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
ELIX is a registered trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
RIOS is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service