Skip to Content
MilliporeSigma
All Photos(1)

Documents

YY160123P

Millipore

PLJ 12-inch Cartridge Housing Code 0 Rc 3/4

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161525
eCl@ss:
32031603

material

fluoroelastomer seal
stainless steel head (SCS14)
stainless steel housing (SUS316)
stainless steel plug (SUS316)
stainless steel spring(s) (SUS316)

availability

available only in Japan

parameter

686 kPa max. inlet pressure at 40 °C

H

38.9 cm (15.3 in.)

inlet to outlet W

13 cm (5.1 in.)

fitting

base-dome connection O-ring (5-238)
Rc 1/4 drain/vent connection
Rc 1/4 gauge port connection
Rc 3/4 inlet/outlet connection

cartridge code

Code 0 (2-222; O-rings)

compatibility

for use with One 12-inch Code 0 Cartridge Filter

General description

Device Configuration: T-line

Features and Benefits

Surface Finish, Exterior: Head: electropolished 12S; Bowl: #180 hair line
Surface Finish, Wetted: Head: electropolished 12S (O-ring groove: mechanical polished); Bowl: #180 hair line

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service